Stretch X fleece jacket
Fleece jacket Stretch X full zip
FLEECE STRETCH X FULLZIP ANTHRA M
MODYF
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- 2 side pockets with zip, 1 breast pocket with zip
- Flat seams, reflective stripes
- STANDARD 100 by OEKO-TEX®
Colour | Anthracite |
Size | M |
Material | 51% recycling polyester, 42% polyester, 7% elastane |
Fabric weight per m2 | 195 g |
Washable at | 40°C |
Care instruction | Ironing with low temperature, Do not dry in drum dryer, Do not bleach, Do not dry-clean |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt