Spirit level with two handles
Spirit level
LEVL-LMET-L122CM-2HNDGRP
ZEBRA
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Precise measurements
- Two milled measuring surfaces in the variants up to 120 cm in length provide a very high level of accuracy, even when measuring overhead
- Removable end caps for a flush transition between the measuring surfaces and the workpiece
- Two vertical vials mean no unnecessary twisting to read the vial
- Optimised indicator movement for precise work in fluctuating temperatures, whatever the weather
Highly resistant and long service life
- Acrylic glass vial block with inlaid, corrosion-proof reading rings
- Fluorescent vial liquid is highly UV-resistant to prevent discolouration
- Very smooth surface with red electrostatic powder coating for easy cleaning
The spirit level can be used in various fields, such as construction, joinery, installation, landscaping and gardening or for precise alignment of vehicles on a surface.
![]() | |
Length (L) | 122 cm |
Height (H) | 30 mm |
Width (B) | 60 mm |
Number of handles | 2 PCS |
Measuring accuracy (per length) | 0.5 mm/m |
Measuring accuracy for overhead measurements (per length) | 0.5 mm/m |
Degrees measuring accuracy | 0.029 degree |
Degrees measuring accuracy for overhead measurements | 0.029 Degree |
Datasheets (0)
Certificates/ Documents (0)