Solar flat gasket For flat-sealing screw joints of thermal solar collectors
Flat gasket solar
FLSEAL-SOLAR-DN25
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Temperature resistant up to +250°C
Simultaneous straining of the gasket with the maximum values for temperature and operating pressure is not possible. The specifications also depend on the medium, so they are therefore only guidelines.
![]() | |
Material | Aramid fibre |
Colour | Yellow, Green |
DN nominal width | DN 25 |
Internal diameter (d1) | 25.0 mm |
Outer diameter (d2) | 38.5 mm |
Thickness (h) | 2.0 mm |
Min./max. temperature resistance | -100 to 250 °C |
Max. short-term temperature resistance | 400 °C |
Max. operating pressure | 150 bar |
Approval mark | DVGW |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt