Snap hook DIN 5299, shape C, zinc-plated steel
DIN 5299 steel zinc plated
KARABHOK-DIN5299-C-(ZN)-50X5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Snap hook with concealed coil spring
- The hook cannot be opened when loaded with specified load capacity due to elastic deformation
The load capacity specified in the table is intended to indicate the highest possible load capacity of the snap hooks.
![]() | |
Length (l1) | 50 mm |
Thickness (d3) | 5 mm |
Internal diameter (d1) | 8 mm |
Internal diameter 2 (d2) | 15 mm |
Max. load capacity | 120 kg |
Standards | DIN 5299 |
Form | C |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt