For detailed information, other images and documents, please select individual articles from the following table.
Mounting eyelet
- Material: Die-cast zinc
- Sustainability: Resources, Pollutants / Emissions
Register now and access more than 125,000 products



Variants
For secondary attachments only
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Die-cast zinc should not be heated above 80°C.
- Suspension of perforated steel strips possible by screwing on the mounting eye when laying pipelines with mounting rail
- Suspension of mounting rails, hammer head bolts, mounting eyelets and perforated strips
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!