Turnbuckle with hook and eyelet DIN 1480, steel, zinc-plated, blue passivated (A2K)
DIN 1480 steel zinc plated with hook and eyelet
TURNBCKL-HOK/EYE-DIN1480-(A2K)-M8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Thread type x nominal diameter (d1) | M8 |
Internal diameter of ring (d2) | 10 mm |
Turnbuckle-sleeve length (l2) | 110 mm |
Internal diameter of hook (h1) | 11 mm |
Material | Steel |
Surface | Zinc plated |
Turnbuckle-sleeve diameter | 8 mm |
RoHS-compliant | Yes |
Form | Open |
Design | With hooks and eyes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt