Smartphone pocket With convenient hook-and-loop fastener
Mobile phone pouch, nylon
MOBPHNPOUCH-VERTICAL-85X30X150MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Elasticated strap on the outside for pens and small screwdrivers
- Made from high quality polyester (1680 denier)
The additional products shown are not included in the scope of delivery.
Length x width x height | 85 x 30 x 150 mm |
Suitable for mobile phone | 145 x 75 x 15 mm |
For belt width | 50 mm |
Design | Vertical |
Material | PES - Polyester |
Colour | Black, Grey |
Max. load capacity | 1 kg |
Product weight (per item) | 985.000 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt