Slotted set screw with ring cutter
DIN 438 steel, 14H, bare
SCR-RGCTR-DIN438-14H-SL-M4X4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
DIN 438 has been withdrawn and replaced by EN 27436. There is some similarity (no application-relevant changes).
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 4 mm |
Diameter of tenon (d2) | 2 mm |
Slot width (n1) | 0.6 mm |
Standards | DIN 438 |
Material | Steel |
Hardness category | 14H |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Without head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt