Sheet metal nut with threaded shank
Chimney U-type speed nut
NUT-SHTMET-PEUGEOT-(DTB)-L23,6MM-M6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Secure and fast connection of two or more components
- Simple installation and removal
- Tolerance compensation and blind assembly possible
- High tightening torque
- Thread tolerance 6H through coating not indicated
For sliding onto (sheet metal) edges.
![]() | |
Suitable for screw | M6 |
Min./max. attachment thickness | 0.50-4.00 mm |
Length (A) | 23.60 mm |
Width (B) | 16.00 mm |
Distance between centre of hole and edge (C) | 11.50 mm |
Min./max. grip range (f) | 0.50-4.00 mm |
Material thickness (S) | 0.80 mm |
Surface | Flake zinc silver |
Material | Unalloyed steel, C45 |
Suitable for vehicle manufacturer | VAG, Volkswagen, Seat, Skoda |
Corresponds to original spare part number | N90168602 |
Installation location | Universal |
Suitable for screw thread | M6 |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt