Self-adhesive hook and loop fastener tape
Self-adhesive hook and loop fastener
HOKLP-SA-HOOKS-BLACK-L10M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Closure thickness:
Based on DIN 53.370 with a closing pressure of 0.14 ± 0.04 N/cm2 = 2.0–4.0 mm
- Temperature resistance:
-30°C to +85°C
- Adhesive type:
Hot melt pressure sensitive adhesive based on rubber
The hook and loop fastener tape is not suitable for surfaces that contain softeners (e.g. soft PVC).
Closing strengths
Peel and shear strength tested in line with DIN 3415 Part 2 Figure 5.2 and 5.3 average values (minimum values in brackets).
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Used in the automotive industry, furniture, electronics and textile industries, and in the decorating and advertising fields. Bonding on smooth, porous and rough surfaces.
Simply stick on, rivet, nail on or staple both elements. The bonding surfaces must be clean, dry and free from dust, greases, oils and separating agents and solvents. When closed, the elements can be washed at 60°C, chemically cleaned and ironed.
Design | With hook |
Adhesive base | Natural rubber |
Material | PA 6.6 - Polyamide |
Type of adhesive | Hot melt pressure sensitive adhesive |
Colour | Black |
Length | 10 m |
Width | 20 mm |
Min./max. closure thickness | 2-4 mm |
Closure thickness conditions | based on DIN 53370, closing pressure 0.1-0.18 N/cm² |
Min./max. temperature resistance | -30 to 85 °C |
Shear strength | 18 N/cm² |
Datasheets (0)
Services und Systeme rund ums Produkt