Securing shackle W-GFIXBK 929
Securing shackle W-GFIXBK 929
FIXBRID-(DIGA CS-2/3)-PLABRKTCLMP-(32)
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Material HD-PE, halogen-free
- Greater strength due to three reinforcing longitudinal ribs
With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703
Fast securing of empty conduits (steel-armoured and plastic pipes) and sanitary and heating pipes on concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel.
![]() | |
Material | HDPE - High density polyethylene |
Colour | Grey |
Length (A) | 55 mm |
Width (B) | 23 mm |
Suitable for pipe external diameter (ØD) | 32 mm |
Datasheets (0)
Certificates/ Documents (5)