Securing shackle W-GFIXBK 929
Securing shackle W-GFIXBK 929
FIXBRID-(DIGA CS-2/3)-PLABRKTCLMP-(18)
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Material HD-PE, halogen-free
- Greater strength due to three reinforcing longitudinal ribs
With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703
Fast securing of empty conduits (steel-armoured and plastic pipes) and sanitary and heating pipes on concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel.
![]() | |
Material | HDPE - High density polyethylene |
Colour | Grey |
Length (A) | 42.5 mm |
Width (B) | 23 mm |
Suitable for pipe external diameter (ØD) | 18 mm |
Datasheets (0)
Certificates/ Documents (5)