Sealing washer with weather-resistant EPDM seal
Sealing washer stainless steel A2 plain
WSH-EPDM2-A2-D16MM-(F.SCR6,3-6,5)
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- EPDM gasket vulcanized
- Cured-on elastomer seal
Würth sealing washers improve the dynamic strength of connections
![]() | |
Outer diameter (d2) | 16 mm |
Suitable for | Screw diameters 6.3 and 6.5 mm |
Gasket thickness (h1) | 2 mm |
Internal diameter of the seal (d1) | 5.1 mm |
Internal diameter (d3) | 7 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Material of sealing ring | Ethylene propylene diene terpolymer rubber EPDM |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt