Screw rivet with cross-shaped slit, open
Cross-slotted open-end screw rivet
SCRRIV-BLACK-PA66-(D8,5-8,7MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Forms rivet systems capable of adjustment that can be loosened again simply.
- The screw is knocked or turned into the rivet body for installation.
- A screwdriver is used to remove.
![]() | |
Min./max. drill hole diameter | 8.50-8.70 mm |
Min./max. attachment thickness | 5.00-8.50 mm |
Head diameter (A) | 8.30 mm |
Head height (B) | 2.60 mm |
Length below head (C) | 25.00 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Mercedes-Benz, Audi, Volkswagen |
Corresponds to original spare part number | 8Z0825267, A1639900292, |
Installation location | Underbody, Bodywork, Interior |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt