Scipio H85 frame system
Frame system SCIPIO H85
FRMSYS-SCIPIO-R9010-H85MM-30KG-NL400MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Optimal movement thanks to plain-bearing Delrin rollers and positive guidance on the right-hand side
- Precisely aligned base without edge processing thanks to edge clearance in the drawer rail
- Secure running of the rollers due to the clearance of the screw heads within the cabinet rail
- Partial extension from 50 mm self-closing
- Integrated 2D adjustment in the front holder
- Side adjustment via slotted hole +/- 1.5 mm
- Height adjustment using eccentric fitting +/1.8 mm
- Scope of delivery: 1 pair of frames with drawer rail
![]() | |
Nominal length | 400 mm |
Pullout type | Partial extension |
Height | 85 mm |
Load capacity | 30 kg |
Installation width | 31 mm |
Minimum installation depth | 403 mm |
Colour | Pure white RAL 9010 |
Surface | Epoxy coating |
Material | Steel |
Design | Packed in pairs |
Extension loss in locked state | 68 mm |
Extension loss | 85 mm |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt