Sanding disc NET PERFECT
Sanding discs Net-perfect
SNDDISC-NET-HOKLP-P120-D150
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Clean working
The open structure of the net sanding disc enables sanding dust to be extracted thoroughly and over the whole area.
Hole-independent
Adapts to any hook and loop backing pad
Higher material removal rate as well as a considerably longer service life compared with conventional perforated sanding discs
Net structure
To protect the backing pad, the use of a foam interface pad is recommended.
Automotive repairs, painting and dry walling, wood machining, metalworking, plastic finishing, boat building etc.
Diameter (Ø) | 150 mm |
Grid size | 120 |
Adhesive system | Hook and loop |
Material of abrasive medium | Fused aluminium oxide |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!