Safety goggles Cetus®S
Safety goggles Cetus S
SAFEGOGL-(CETUS-S)-GREY
CETUS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Perfect eye covering
Special lens technology with high-quality coating
- Distortion-free view
- Outer panes are extremely scratch-resistant and inside panes feature a permanent anti-fog coating
- 100% UV protection (up to 400 nm)
Innovative arm technology
Extremely comfortable and secure fit due to flexible two-component arms
Colour of safety lens | Grey |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 172 |
Mechanical strength | F (45m/s) |
Marking of safety lens | 5-2,5 W 1 FTKN |
Produktgewicht (per Stück) | 41.000 g |
Coating protective pane | Permanently anti-fog interior, Extremely scratch resistant on the outside |
Datasheets (0)
Certificates/
Documents