S hook
S-hook steel zinc plated
HOK-S-(A2K)-5,8X60MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
![]() | |
Length (l1) | 60 mm |
Internal diameter | 18 mm |
Hook diameter | 5.8 mm |
Material | Steel |
Surface | Zinc plated |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt