Round nut with trapezoidal thread
WN 6330-2 steel 5 plain trapezoidal thread
RDNUT-WN6330/2-DIN103-7H-5-D1,5-TR12X3
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Thread tolerance of 7H according to DIN 103
![]() | |
Thread type x nominal diameter x pitch (D) | TR12 x 3 |
Height (h1) | 18 mm |
Material | Steel |
Property class | 5 |
Surface | Plain |
Pitch | 3 mm |
Thread type | Metric trapezoidal screw thread |
Nominal diameter | 12 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt