Ridge and hip roll WÜTOP® roll ridge With butyl adhesive strips
WÜTOP ridge and arris roll, Rollfirst
RIDGROLL-BROWN-295MMX20M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- WÜTOP® roll ridge can be installed quickly and easily
- It offers absolute UV protection and is not affected by ozone and other environmental influences
- The WÜTOP roll ridge adhesive system is activated by removing the cover film
- Shaped for optimum adaptability
- Ensures optimum ventilation according to DIN 4108
- With a ventilation cross-section of approx. 210 cm²/lfm
Universal system for almost all concrete and clay roof tiles
- The substrate must be clean, dry and free from grease and dust.
- WÜTOP roll ridge is tacked to the start of the ridge rafter in the middle
- Remove 50–70 cm of masking paper from the adhesive.
- Simultaneously press the adhesive on both sides firmly onto the top row of tiles and smooth down into the trough. Tack every 1–2 m if necessary.
- WÜTOP roll ridge can be cut using standard scissors.
Colour | Dark brown |
Length of roll | 10 m |
Roll width | 295 mm |
Number of rolls | 2 PCS |
Ventilation cross section | 210 cm² |
Min. processing temperature | 5 °C |
Ultraviolet resistance | Yes |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 90 °C |
Length | 20 m |
Datasheets (0)
Certificates/ Documents (0)