Ratchet strap with standard ratchet
Ratchet strap double hook standard ratchet GS
STRP-RTCH-POINTHOOK-4T-W50MM-L8M
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Pressure ratchet
- No premature discard state, premature wear due to inner label
Lashing straps with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.
In accordance with EN 12195-2
GS-certified
- Strapping down
- Positive locking
Design | Two-piece |
Width (B) | 50 mm |
Length (L) | 8 m |
Fixed end length | 0.5 m |
Loose end length | 7.5 m |
Max. elongation lashing strap | 5 % |
Permitted tensile force LC in the strapping | 4000 daN |
Permissible LC tensile force when pulled directly | 2000 daN |
Pre-load | 400 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Double pointed hook |
Label inside | Yes |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt