Ratchet strap, one pcs With basic ratchet
Ratchet strap, one-piece ratchet, Basic
STRP-RTCH-1PCS-BASIC-25MM-4M
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Robust and durable basic ratchet
Lashing straps with coloured belt strap are not 100% colour-fast
In accordance with EN 12195-2
GS-certified
For commercial and private load securing in passenger vehicles, trailers, pallet trucks, delivery vans etc.
Design | One-piece |
Width (B) | 25 mm |
Length (L) | 4 m |
Max. elongation lashing strap | 5 % |
Permitted tensile force LC in the strapping | 700 daN |
Hand force with ratchet | 25 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Label inside | No |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt