Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
28 articles with 411 variations found
Complies with standard EN 343 Class 3.3
The elasticated and comfortable rain jacket ensures reliable weather protection and dry wear comfort - even in bad weather conditions.
Functional, comfortable, warm jacket in a sporty design.
The watertight and windproof rain jacket with extended back ensures sufficient comfort.
Fashionable, comfortable and highly functional jacket that is ideally suited for cold days. We recommend you choose one size larger for a roomier fit.
Whether a downpour in summer or a storm front in autumn, the extremely waterproof and breathable fabric keeps you dry
Comfortable jacket for a wide range of applications. Detachable sleeves allow the bomber jacket to be worn as a gilet.
Warm and soft winter jacket with graphene lining that retains body heat. This jacket also features fluorine-free waterproofing and FlexiT technology for maximum freedom of movement.
Water-resistant, elasticated jacket with 100% recycled Thermore® padding. E-care fabric provides 99% protection against electromagnetic radiation.
Lined jacket equipped with a heat-conducting graphene inner fabric that ensures optimal body temperature and is also made of recycled materials
Very durable and versatile off-road clothing. Excellent wearing comfort and ideal for everyday use
These stretchy, comfortable and tear-resistant overalls guarantee a long service life and great comfort. They are ideally suited to cleaning work in stables and yards, as well as for forestry and local community work.
Warm parka made from durable ripstop fabric. Optimal protection against rain and snow.
Lined softshell jacket made from durable and elastic fabric. It allows maximum freedom of movement and offers ideal resistance thanks to seam reinforcement.
Comfortable jacket made from water-repellent fabric, with sealed seams, adjustable hood and logo
Watertight winter construction rain jacket with warm lining. The jacket is not just ideal for cold temperatures thanks to its removable lining.
Water-repellent jacket with interior lining made of graphene fabric for better thermal regulation
Robust water-repellent parka. Warm quilted lining and roll-up hood. The ideal companion during the colder months.
Lightweight and easy folding jacket in Ecodown — including Würth Modyf bag
The waterproof and breathable fabric keeps you perfectly protected from wet and windy conditions at colder times of the year
Comfortable bomber jacket made of robust mixed fabric. Detachable sleeves allow the bomber jacket to be quickly converted into a functional gilet.
Rugged and breathable softshell jacket for almost all weather conditions. The elasticated fabric means you can enjoy unrestricted freedom of movement.
This functional and elegant softshell jacket is made from a trendy and high-quality mixed fabric. It offers a perfect cut and optimum protection.
This robust and warm bomber jacket provides protection in windy weather. You will love the sporty design, modern decorative seams and great comfort.
Comfortable cotton-rich bomber jacket, practical pockets and warm lining, ideal for winter
This softshell jacket offers an optimum fit and freedom of movement. It is suitable for almost all weather conditions.
Robust, innovative parka with an excellent fit. Combines a casual look with quality and wear comfort.
Watertight, highly visible winter jacket with reflective strips. Protects against cold according to standard EN 14058 and against rain according to EN 343
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Jogger O1 work shoes EN 20347
ABS anchor point Lock loop
Protective glove E-100
Sport Plus S3 FLEXITEC® safety shoes
ASSY® 4 A2 CS stainless steel A2 Full thread countersunk head RW EAP
Assembly glove Economy
Protective glove MultiFit Nitrile
Stretch X trousers