Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Face shield Basic
Face shield Basic - 1
Face shield Basic - 2

For detailed information, other images and documents, please select individual articles from the following table.

Face shield Basic

Complete face shield to reduce the risk of face and forehead injuries

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
Elegant visor that protects against injuries to the face and forehead



Lightweight and comfortable



Adjustable pin lock for height adjustment and ratchet system



Supplied with triangular or round tension knobs


Allows the user to position the hinged visor as desired



Visor is quick and easy to replace



Stylish round polycarbonate visor


Provides excellent protection against impacts, flying particles and splashed liquids

Complies with EN166/ANSI Z87.1/AS/NZS1337.1:2010