Start Up jacket Würth
Start Up jacket Würth - 1
Start Up jacket Würth - 2
Start Up jacket Würth - 3
Start Up jacket Würth - 4
Start Up jacket Würth - 5
Start Up jacket Würth - 6

For detailed information, other images and documents, please select individual articles from the following table.

Start Up jacket Würth

Lightweight and easy folding jacket in Ecodown — including Würth Modyf bag

  • Colour: Petrol
  • Material: 100% polyester
  • Coating weight of mesh per m²: 140 g
  • Lining material: 100% polyester
  • Padding: 100% polyester
  • Washable at: 30°C
  • Care instruction: Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Colour Material Coating weight of mesh per m² Quantity PU
price/PU
M411396002
L Petrol 100% polyester 140 g
1 pcs
M411396003
XL Petrol 100% polyester 140 g
1 pcs
M411396001
M Petrol 100% polyester 140 g
1 pcs
M411396005
3XL Petrol 100% polyester 140 g
1 pcs
M411396004
XXL Petrol 100% polyester 140 g
1 pcs
M411396000
S Petrol 100% polyester 140 g
1 pcs
M411396010
XS Petrol 100% polyester 140 g
1 pcs
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
CAD data  | 
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
  • Padding made from recycled fibres without seams on body to avoid heat distribution in the most sensitive areas and to improve water repellency

  • The hood provides further thermal insulation

  • Würth metal logo

  • Zip with Würth logo