Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Universal glue

For detailed information, other images and documents, please select individual articles from the following table.

Universal glue

Secure adhesive strength for wallpapering devices, airless devices, brush application and wall adhesive technology

  • Chemical basis: Methyl cellulose, additive, synthetic resin powder
  • Colour: White
  • Min. processing temperature: 5 °C
  • Paste swelling time: 15 min
  • Conditions for paste swelling time: at 20°C and 50% humidity
  • Density: 0.43 g/cm³
  • pH value: 8
  • Weight of content: 800 g
  • Application quantity in volume/area: 200 ml/m²
  • Shelf life from production: 24 Month

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen