For detailed information, other images and documents, please select individual articles from the following table.
Wallpaper smoothing brush with 3 rows of bristles
High-quality wallpaper smoothing brush with 3 rows of bristles made of different materials
- Length: 300 mm
- Width: 105 mm
- Length of bristles: 45 mm
Register now and access more than 125,000 products
Variants
Protects the wallpaper surface
- Even with firm pressure, the surface is not damaged thanks to the soft, black bristles in the two outer rows
Very good stability and very good contact pressure
- Uniform application of wallpaper strips and problem-free removal of air bubbles thanks to the very high-quality nylon bristles in the middle row
Suitable for all wallpaper types, particularly for delicate papers with surface texturing such as fleece, vinyl, textile wallpapers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!