For detailed information, other images and documents, please select individual articles from the following table.
Underlay/non-breathable membrane STAMISOL EXTREME PACK 500
Weldable and robust membrane with exceptional mechanical strength for low-gradient pitched roofs or arched roofs
- Design: Without self-adhesive strips
- Coating weight per m²: 520 g
- Length of roll: 25 m
- Roll width: 2.6 m
- Area: 65 m²
- Number of rolls per pallet: 25 PCS
- Material: PVC - Polyvinyl chloride
- Min./max. temperature resistance: -40 to 100 °C
- Thickness: 0.5 mm
- Suitable for makeshift roofing/makeshift coverage: 24 Month
- Building material class/conditions: E - Normally inflammable / in accordance with DIN EN 13501-1
- Air layer thickness equivalent to water-vapour diffusion/conditions: 0.95 m / in accordance with EN 1931
- Resistance to penetration of water: W1
- Resistance to tear propagation (longitudinal): 500 N
- Resistance to tear propagation (transverse): 800 N
- Longitudinal tensile force per 50 mm: 2500 N
- Transverse tensile force per 50 mm: 1500 N
- Stretch capacity/conditions: 32 % / in accordance with DIN EN 12311-1
- Max. cold bending temperature/conditions: -40 °C / in accordance with EN 1109
- Min. processing temperature: 5 °C
- Max. processing temperature: 60 °C
- show more ... show less ...
Register now and access more than 125,000 products








Variants
Robust and durable
Resistant to UV radiation, driving rain and the extreme weather conditions of high mountain regions
Compression-resistant and puncture-proof according to DIN 4426
Ensures a high level of safety during installation
Weldable and bondable
Weldable at all outdoor temperatures and also bondable at temperatures over 5°C
Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!
The mechanical properties specified in the product information are mean values with a tolerance of ±10%.
* Temperature resistance according to requirements of system warranty!
ETA-16/0986
Meets the requirements of the ZVDH product data sheet for class UDB/USB.
- For bonding to wood, metal or plaster substructures
- Suitable for use in high mountain regions
- For all roof coverings (except non-ventilated slate roofs)
- Suitable for all substrates
- Suitable for installation directly on insulation/suitable for all roof structures
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!