Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For exactly aligning subconstructions to the desired height. Water is quickly fed through the open joints and the lining is constantly ventilated from underneath.
Würth spacer allows for a uniform joint width when laying decking, while maintaining distance to the subconstruction to ensure that the whole construction is optimally ventilated and water is prevented from accumulating.
For height adjustment of terrace support
The support pad provides structural protection of the wood and prolongs the service life of the terrace
The support pad provides structural protection for the wood and prolongs the service life of the terrace.
The spacer strip provides structural wood protection and prolongs the service life of the terrace
Used for fixing support beams when creating wooden decking
For clipping onto stilt bearings when creating decking made of stone slabs
For exactly aligning subconstructions to the desired height. Lower assembly heights possible. Water is quickly fed through the open joints and the lining is constantly ventilated from underneath.
Mounting rail, 39 x 37 Aluminium (EN-AW-6063 T6)
Perforated plate
Chair and box angle bracket
Mounting rail 60 x 37 Aluminium (EN-AW-6063 T6)
Plumber's sealing screw, A2 stainless steel
Underlays WÜTOP® Thermo ND Plus