Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Universal range of applications, particularly suitable for chamfering and deburring and for contouring.
Recommended for milling materials of average to high strength up to approx. 1,300 N/mm². For drilling and subsequent straight milling, particularly suitable for contour milling.
Recommended for milling materials of average to high strength up to approx. 1,300 N/mm². For drilling and sequent straight milling and clearance grooving.
Recommended for milling construction, case-hardened and heat-treated steels with standard strength up to 1100 N/mm² and for short-chipping non-ferrous metals.
Particularly suitable for steel materials from 500-1,400 N/mm², stainless steels, grey cast iron and titanium. High cutting performance with low driving power = MTC.
Recommended for milling materials of average to high strength. Milling of grooves with greater drill depth, precision clearances, suitable for both front and circumferential milling. High cutting performance and excellent smooth running produce optimal surface quality.
Recommended for milling in aluminium and aluminium alloys, plastics, copper alloys and non-ferrous metals.
Universal application area, particularly suitable for milling, chamfering, deburring, spotting and drilling.
Ideal for working with aluminium materials (cast and wrought aluminium alloys). Core taper for maximum stability, optimal chip flow with optimised production grinding process, producing extremely smooth surfaces. Maximum chipping rates and optimal surface quality with unique cutting geometry.
Twist drill bit HSS DIN 338 type RN 130°
Useit® Superpad wood sanding disc
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Dry abrasive paper disc wood KP perfect
Dry abrasive paper roll wood KP perfect KP perfect
Twist drill bit HSS DIN 338 type RW
Miller with stop
Wood milling cutter assortment 12 pieces