Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ORS 142 AT Retrofit smoke switch

For detailed information, other images and documents, please select individual articles from the following table.

ORS 142 AT Retrofit smoke switch

Smoke switches for replacing components in existing devices that have been approved in accordance with approval certificate (Z. 6.5.-xxx)

  • Area of application: Object area
  • Suitable for: Hold-open device
  • Mounting option: Ceiling installation horizontal, Wall installation horizontal, Lintel installation horizontal
  • Type of assembly: To plug on
  • Installation type: Flush and surface-mounted
  • Material: Plastic / metal
  • Colour: Pure white, similar to RAL 9010
  • IP protection class: IP 42
  • Fault current consumption: 16 mA
  • Contact voltage: 30 V/DC
  • Min./max. temperature conditions: -30 to 60 °C
  • Standards: EN 54-7, EN 14637, DIN 14677
  • Approval: DIBt Z-6.520-2455

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen