The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Wooden standing ladder with rungs
With tear-proof chain to prevent expansion
- Material: Wood
- Material of beam: Wood
- Material of rungs: Wood
- Beam dimensions: 590 mm x 220 mm
- Rung distance: 280 mm
- Rung dimensions: 20 x 50 mm
- Stand area according to TRBS 2121-2: No
- Load capacity: 150 kg
- Standards: EN 131
- show more ... show less ...
Register now and access more than 125,000 products
Variants
- Rungs made from compact and hard wood
- Bucket hook integrated in hinge
- With clamping bolts as side rail clamps
- With transport protection on the ladder base
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!