Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Watertight, floor-level shower unit with 1-sided slope. Available with horizontal or vertical drain. Installation height from 123 mm/42 mm
Watertight, floor-level shower unit with slope and integrated horizontal drain. Installation height from 69 mm
Watertight, floor-level shower unit with integrated slope. Available with horizontal or vertical drain. Installation height from 116 mm/45 mm
Watertight, floor-level shower unit with integrated slope and horizontal drain. Installation height from 95 mm
Floor-level shower unit with high-quality solid surface and integrated slope. With horizontal drain (vertical drain optional). Installation height from 96 mm (51 mm)
Floor-level shower unit with high-quality solid surface and integrated slope. With horizontal drain (vertical drain optional). Installation height from 132 mm (45 mm)
Watertight, floor-level shower unit with 1-sided slope and integrated horizontal drain. Installation height 98 mm
PTFE thread-sealing tape
Rubber wrapping tape, black For FLEXEN® rubber foam refrigeration insulation/FLEXEN® rubber foam refrigeration insulation plus
Natural rubber wrapping tape anthracite For FLEXEN® S2 rubber foam heat insulation
Stud screw Zinc-plated steel
Stud screw A2 stainless steel
Trapezoidal mount With acoustic insulation
VARIFIX® c-assembly rail 41/41
TIPP® Smartlock GS pipe clamp