Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Shower channel, super flat with integrated drain
Shower channel, super flat with integrated drain - 1
Shower channel, super flat with integrated drain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Shower channel, super flat with integrated drain

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Very low installation depth



Waterproofing membrane with overlap


  • 100 % watertight

  • Easy, reliable connection to the second sealing layer

  • No additional membranes required


Waterproofing membrane is only installed after the screed has been applied using the butyl strip


No damage to waterproofing membrane during construction phase



Can also be mounted on the wall itself


Versatile



Fully removable syphon


  • Extremely easy to clean

  • Suitable for pipe cleaning spirals