Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Flat point-drainage shower board
Flat point-drainage shower board - 1
Flat point-drainage shower board - 2
Flat point-drainage shower board - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Flat point-drainage shower board

Watertight, floor-level shower unit with integrated slope and horizontal drain. Installation height from 95 mm

See product details

Available in 8 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Including standard stainless steel grate with rotatable grate frame

  • The board can be shortened all the way around on site, taking into account the geometry and installation height

  • Processes according to standard EN 274 with connection DN 50

  • With secondary drainage

  • High strength, wheelchair accessible from 100 x 100 mm tile size. With glass fibre mesh in the tile adhesive bed from 50 x 50 mm