Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Suitable for AHKS 18-68 COMPACT, HKS 55 Combi, TKS 59-E, HKS 65-E POWER, HKS 10-A
Compact and powerful with a 1,400 W motor and 32 mm saw blade stroke for efficient and high cutting capacity
Especially for high-precision work
1800 W hand-held circular saw with low weight and high cutting speed. Coordinated guide rail means it is also ideal for precise cuts
Compact and precise hand-held circular saw
Very compact and lightweight chop and mitre saw with electronic motor speed control, sliding function and powerful 1550-watt motor including 24-tooth SC saw blade, assembly tool and workpiece clamp
Powerful construction site circular saw with a 5,000 W motor and 450 mm saw blade
connects guide rails into one piece
For fastening guide rail to the workpiece
Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE
BTS 18-40 M-CUBE cordless Bluetooth® speaker
ALG 18 V M-CUBE charger
18 V/5 Ah M-CUBE W-CONNECT Li-ion battery pack
Cordless multi-functional dry vacuum cleaner AMTS 18 L COMPACT M-CUBE
Cordless construction site radio BR 18-DAB+ M-CUBE
ABS 18 COMPACT M-CUBE cordless drill driver
EPM 140-E COMPACT random orbital polishing machine Random orbital polisher with forced rotation