For detailed information, other images and documents, please select individual articles from the following table.
Cordless construction site radio BR 18-DAB+ M-CUBE
Robust and versatile cordless construction site radio with rich sound.
Register now and access more than 125,000 products

Variants
Different playback modes for a diverse range of music
- DAB/DAB+
- FM
- Bluetooth
- AUX
- USB
Optimal sound experience for many different applications due to the pre-defined equaliser settings and powerful sound system
- 2x 2 inch high- to mid-range speakers each with 10 W
- 1x 6 inch subwoofer 30 W
Different external connection options
- 5 V/2 A USB type A connection for charging portable devices and playback of USB devices with a maximum storage capacity of 64 GB
- 9 V/2 A USB type C connection for fast charging of portable devices
- AUX-in socket for playback of music via the supplied AUX cable
Rubberised housing with IPX6 degree of protection and comfortable carrying handle with locking position
Menu navigation in 28 languages for additional system settings, such as
- Alarm clock in standby mode
- Display brightness
- Station scan
Can be powered via an 18 V M-CUBE rechargeable battery or via the included power supply for a permanent supply of power
To charge the M-CUBE rechargeable battery, a corresponding M-CUBE charger is also required.
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!