Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hand-held circular saw HKS 65-E POWER
Hand-held circular saw HKS 65-E POWER - 1
Hand-held circular saw HKS 65-E POWER - 2
Hand-held circular saw HKS 65-E POWER - 3
Hand-held circular saw HKS 65-E POWER - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hand-held circular saw HKS 65-E POWER

1800 W hand-held circular saw with low weight and high cutting speed. Coordinated guide rail means it is also ideal for precise cuts
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
Ergonomic design


  • Low weight for perfect handling

  • Base plate from die-cast aluminium


Rapid progress with work


With constant electronics, the speed remains constant, even under loads.



Adjustable speed


Speed preselection for matching to each operation.



Protection of the user and the motor


Soft start



Extraction device


Almost no sawdust in the working area if used in conjunction with a Würth industrial vacuum cleaner.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.