Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
For treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).
Dry abrasive paper for pre-sanding of untreated soft and hardwoods, MDF, OSB (oriented strand board) and veneered panels and plywood.
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSS DIN 338 type RN 130°
Twist drill bit HSS DIN 338 type RN 118°
Twist drill bit HSCo DIN 338 type RN oxide
HSS DIN 338 SMART STEP twist drill bit
Cylinder saw, HSS bimetal Longlife & Speed HSCo8
Speed cutting disc For steel
Speeddrill+ Universal solid carbide twist drill bit DIN 6537K, short 3xD, 2 drill heels