Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
5 articles with 155 variations found
F-paper base with aluminium oxide grain, half-open scattering, for extremely high loads (e.g. calibration).
The long sanding belt is available in various dimensions and can be tailored to your requirements. Simply ask your Würth sales representative.
For perfect intermediate sanding of flat and slightly profiled components made of steel or stainless steel with constant surface quality (roughness) over the entire service life of the belt. For applications with strict requirements for decorative surfaces.
For perfect pre-sanding of flat and slightly profiled components made of steel or stainless steel with strict requirements for decorative surfaces.
For perfect final sanding (finish sanding) of flat and slightly profiled components made of steel or stainless steel with strict requirements for decorative surfaces.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Polishing pads
Lambswool polishing pad, white
Twist drill bit HSS DIN 338 type RN 130°
Plus Quadro-L hammer drill bit
Plus Quadro-L Vario hammer drill bit
Twist drill bit HSCo DIN 338 type RN oxide
Twist drill bit HSS DIN 338 type RN 118°
Cutting disc Speed for steel