Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Vent and bird screen mesh with elliptical hole arrangement
Blocks access of small animals to the area under the roof
For proper ventilation of level below roofing on eaves
Vented cover for eaves or façades in line with DIN 4108
Fast, secure attachment due to high stability of strip
Vented cover for eaves or façades in accordance with DIN 4108
Fast, secure attachment due to high stability of strip and locking clips
Mounting block set
Mounting rail, 39 x 37 Aluminium (EN-AW-6063 T6)
Roof underlay strip WÜTOP® Full Protection SK
Aluminium ventilation profile
Roof hook Aluminium
Plumber's sealing screw, A2 stainless steel
Underlays WÜTOP® Thermo ND Plus