Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Creates an H7 hole tolerance
Spiral groove design for all ferrous and non-ferrous metals, hard and soft plastics. Particularly recommended for continuous cuts such as keyways or cross holes.
Spiral groove design with 8° left-hand spiral, suitable for all ferrous and non-ferrous metals.
Spirally fluted design, 8° left-hand spirals, predominantly suitable for through holes in all ferrous and non-ferrous metals.
Cutting disc Speed for steel
Cutting disc for steel
Cutting disc Speed for stainless steel
Plus Quadro-L Vario hammer drill bit
Cutting disc for stainless steel
Lamella flap disc Flexi-Disc
Segmented construction site diamond cutting disc
Longlife cutting disc For steel