Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
12 articles with 20 variations found
Active corrosion protection and primer for metal surfaces
Brushable, active corrosion protection for metallic surfaces
Fast-drying universal primer with a broad range of applications
Active protection against corrosion with excellent filling properties for metallic surfaces
High-filling 1-component acidic primer with good flowing properties and outstanding adhesion on iron, steel, aluminium and zinc.
2-component epoxy primer filler for optimum application safety on all metals, anodised surfaces and GFRP.
Can be painted over wet-on-wet (without sanding in between)
High-coverage synthetic resin thick-film primer with excellent application properties and active corrosion protection.
Primer with excellent adhesion and with good filling properties (up to 100 µm) and outstanding protection against corrosion
Primer that is resistant to chemicals with excellent adhesion and outstanding corrosion protection properties
Universal 2-component primer filler for repairing small and medium-sized surfaces on plain steel sheeting, UP filler and old paints.
Zinc phosphate primer that can be diluted with water for iron, steel, zinc and aluminium
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
Sealing tape VKP® TRIO
Universal window sealing tape Euraseal U-305
Neutral silicone Perfect
VKP® PLUS sealing tape
Sealing tape VKP® BASIC
Euraseal U-100 universal window sealing tape
PURlogic® Flex 1-C gun foam
EPDM sealing tape Outdoors full-surface SK