For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic angle impact wrench DWSS 1/2 inch COMPACT
Versatile impact wrench in a robust aluminium housing, with high performance and convenient features
- Type description: DWSS 1/2 INCH COMPACT
- Tool holding device: 1/2-inch external square
- Max. working torque: 610 Nm
- Max. releasing torque: 850 Nm
- Vibration: 8 m/s²
- Operating pressure: 6.3 bar
- Weight of machine: 1.4 kg
- Min. hose inner diameter: 9 mm
- Air consumption: 119 l/min
- Connection thread: IT 1/4 inch
- Length x width x height: 115 x 60 x 270 mm
- show more ... show less ...
Register now and access more than 125,000 products
Variants
- Excellent power-to-weight ratio
- Up to max. 850 Nm breakaway torque at a weight of just 1.4 kg
- Reliable maximum performance values and a long service life
- High-quality hammer mechanism
- 3-step power setting in anti-clockwise and clockwise rotation with convenient one-hand reversing, always ensures optimum, user-friendly adjustment for the relevant application
- Excellent handling and optimal control
- Ergonomic handle with soft grip components and precise trigger
- Handle adjustable without tools, lockable in 45° increments
- Freely selectable flow direction of the exhaust air – exhaust air containing oil can always be transported away from the user and workpiece
- Recommended maximum bolt size: M14
- Impact wrenches are not torque wrenches. Connections requiring a specific torque must be checked using a torque measuring device after tightening with the impact wrench.
- If the impact wrench is in regular use, a little oil should be added every day via the air inlet.
- Plug-in nipple not included in the scope of delivery
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!