Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
+++ HEUTE +++ 20% AUF ERSTKAUF +++ Coupon: APRIL20 +++ HEUTE +++ 20% AUF ERSTKAUF +++ Coupon: APRIL20 +++
Blind rivet, large flat head

For detailed information, other images and documents, please select individual articles from the following table.

Blind rivet, large flat head

Sleeve: Aluminium. Pin: Galvanised steel, blue passivated (A2K)

  • Head diameter: 16 mm
  • Head height: 2.5 mm
  • Min./max. drill hole diameter: 4.9-5.1 mm
  • Shear-fracture load: 1500 N
  • Tensile fracture load: 2350 N
  • Material of mandrel: Steel
  • Material of sleeve: Aluminium
  • Surface of the mandrel: Zinc plated
  • Surface of the sleeve: Plain
  • Standards: WN 915
  • RoHS-compliant: Yes
  • Head type: Big dome head

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants