Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
+++ HEUTE +++ 20% AUF ERSTKAUF +++ Coupon: APRIL20 +++ HEUTE +++ 20% AUF ERSTKAUF +++ Coupon: APRIL20 +++
Pneumatic blind rivet gun PNG 102

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic blind rivet gun PNG 102

Handy, compact compressed air unit with adjustable riveting mandrel suction with a lockable slide switch for processing blind rivets.

  • Operating pressure: 6.3 bar
  • Min./max. operating pressure: 5-7 bar
  • Stroke length: 18 mm
  • Length: 278 mm
  • Height: 291 mm
  • Min./max. rivet diameter: 2.4-5 mm
  • Max. mandrel diameter: 3.2 mm
  • Type description: PNG 102
  • Air consumption per impact: 2.3 l
  • Hose connection thread: 1/4 inch, 6 mm
  • Rivet setting force: 9000 N

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen