Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Paint spray Quattro
Paint spray Quattro - 4
Paint spray Quattro - 1
Paint spray Quattro - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Paint spray Quattro

Versatile, satin-finished thick-coat lacquer spray with excellent covering and anti-rust properties.

  • Contents: 400 ml
  • Chemical basis: Alkyd resin
  • Gloss level: Silk gloss
  • Max. temperature resistance: 100 °C
  • Density: 0.8 g/cm³
  • Density conditions: at 20°C
  • Dust-drying time: 10 min
  • Min./max. spraying distance: 15-25 cm
  • Min. spraying distance: 15 cm
  • Max. spraying distance: 25 cm
  • Conditions for dust-drying time: at 20°C, 50% relative humidity
  • Shelf life from production: 24 Month
  • Min. processing temperature for can: 20 °C
  • Min./max. processing temperature for can: 20 to 25 °C
  • Conditions to maintain shelf life from production: at 10°C to 35°C and max. 60% relative humidity
  • AOX-free: Yes
  • Min. grip strength: 20 min
  • Min. flash-off time: 3 min
  • Container: Aerosol can
  • Design: Fan nozzle
  • Free from heavy metals: Yes
  • CFC (fuel gas) free: Yes

See product details

Available in 87 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt