For detailed information, other images and documents, please select individual articles from the following table.
Mixing paddle DLX
For soft and pourable compounds
- Length: 590 mm
- Basket diameter: 120 mm
- Min./max. amount of material that can be agitated: 15-30 kg
- Suitable for machine chuck: M14
Register now and access more than 125,000 products
Variants
- Splash-free mixing and prevents clumps forming due to extreme shearing forces
- Mixing effect from top to bottom
Levelling compounds, thin-bed mortar, sludge, floating screed, bitumen-free sealing
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!