Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
The proven solution for easy and secure fastening in all types of cavity walls. For setting with manual assembly pliers
The proven solution for secure fixtures in cavity walls. With hexagon head bolt
For secondary attachments in cavity walls, hollow ceilings and different types of sandwich panel
For optimally expanding the W-MH metal hollow wall anchor
The proven solution for secure fixtures in cavity walls. With bolt and nut
For secondary attachments in cavity walls, hollow ceilings and all types of panel material
Universal cavity anchor with pull tie for metric screws, suitable for all plate thicknesses (10 to 51 mm). Can be applied without a setting tool
201 pieces in system case 4.4.1. Metal cavity anchor range including hand assembly pliers
Amo® III 7.5 type 2 window frame screw Cylinder head 8.0 mm
Plastic multi-purpose Zebra Shark® anchor without collar
Amo® III 7.5 type 3 window frame screw Half round head
Plastic multi-purpose ZEBRA Shark® anchor with collar
Stand-off installation system Amo®-Max spacer
Window frame screw AMO® III type 1
Amo® III 7.5 type window frame screw Cylinder head 7.5 mm
Spacing assembly screw AMO® III 11.5