The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cavity anchor W-HR
Universal cavity anchor with pull tie for metric screws, suitable for all plate thicknesses (10 to 51 mm). Can be applied without a setting tool
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/37127.jpg)
Variants
- Good holding power due to large load application surface
- Universal clamping range
- Simple and easy installation without setting tool
- Immediate load-bearing capacity - no waiting
- All metric screw head shapes possible
- Screw can be released
Useful information:
Loads must be introduced into lightweight partition walls in accordance with DIN 18183-1:2009-05 relating to partitions and facings with gypsum boards on metal framing.
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/14534358.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/14534355.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/14534361.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/60011148.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/60011145.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/38175415.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/48481.jpg)
Create the drill hole
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/48091.jpg)
Thread anchor rail through the drill hole
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/48089.jpg)
1. Fix anchors using pull tie
2. Push the plastic ring forwards to the anchor base
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/48034.jpg)
Open pull tie and tear it off
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/category/348px/48037.jpg)
Secure component
- Can be used for cavity attachments with M5/M6/M8 metric screws in gypsum plasterboard, boards, hard particle boards and perforated brick ceilings with a material thickness of up to 51 mm
- For attaching components such as lightweight brackets, lamps, rails, switches, shelves, signs etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!